Beli centrifuge glass di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOROSIL Tubes Centrifuge Conical Bottom GraduatedDeskripsi:Made of uniformly drawn high quality tubing for extended service life. The higher density fraction collects in the pointed centre of the base. Consequently, even small amounts of solids can be collected and separated. Graduated for greater precision.
- PYREX Centrifuge Tube Disposable Glass Conicalatribut:
- Parameter: 3000xg max. RCF
- Sterility: non-sterile
- Color: Clear
- IWAKI Glass Ware Centrifuge Tube Conical With Rimatribut:
- Color: Plain
- Outside Diameter: 16,5 mm
- DURAN Centrifuge Tube Conical Bottom AngleDeskripsi:Centrifuge tubes are very resistant to mechanical loading. The higher density fraction collects in the pointed centre of the bottom. Consequently even small amounts of solids can be collected and separated.atribut:
- Height (mm): 100
- Master Flex Silicone Tube (Selang Silikon)Deskripsi:Excellent biocompatibility that meets multiple classifications.Genuine Masterflex tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility Global market leader in range of formulations for most extensive chemical compatibility Single-use custom lengths and configurations available to minimize downtime Regulatory approvals to match your unique application Always in stock-most formulations and sizes available to ship same day Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery Slightly greater clarity than peroxide-cured tubing Smooth surfaces; lower protein binding levelsFewer potential leachablesTubing Size: L/S 13Applications: Pharmaceutical, biotech, peristaltic pumping, and food applicationsCharacteristics: Excellent heat resistance, low compression set, odorless, nontoxic, translucentFor use with Masterflex multichannel pump heads.For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- IWAKI Glass Ware Centrifuge Tube Conical With Glass Stopperatribut:
- Volume: 10 ml
- Outside Diameter: 16,5 mm
- Length: 100 mm
- Stopper Size: 14/10 mm
- IWAKI Glass Ware Centrifuge Tube Round Bottom Graduation With Screw Capatribut:
- Volume: 10 ml
- Outside Diameter: 16,5 mm
- Length: 105 mm
- Tolerance: +/- 0,2 mm
- GMCI: 1415-15
- NUNC Round Bottom TubeDeskripsi:Perform critical cellular applications with Thermo Scientific™ Nunc™ 14mL Round-Bottom Tubes, facilitated by the dual position vent/close cap for optimized gas exchange. For research use onlyatribut:
- Capacity (ml): 14
- Sterility: Sterile
- Bottom Shape: Round
- Material: Polystyrene
- Shape: Round
- Type: Round Bottom Tube
- Closure Included: Yes
- Closure Material: LDPE
- Closure Type: Dual Position Vent/Close Cap
- Diameter Outside (mm): 17,5
- Length (mm): 95
- Max. Force: 6000xG
- CORNING Large Volume Centrifuge Tubesatribut:
- Capacity (ml): 250
- NUNC Conical Centrifuge Tube SterileDeskripsi:Process large batches more easily with Thermo Scientific™ Nunc™ 200mL centrifuge tubes, which are made from high-purity resins and can resist forces up to 7000 RCF.atribut:
- Sterility: Sterile
- Bottom Shape: Conical
- Material: Polypropylene
- Shape: Conical
- Type: Centrifuge Tube
- ISOLAB Centrifuge Tube Polypropylene with ScrewDeskripsi:Isolab Centrifuge Tube Polypropylene With Screw Non Sterilized Non Skirt
- Non Brand PTFE Volumetric Flaskatribut:
- Capacity (ml): 50
- Perkin Elmer Round Bottom Tubes without PlugsDeskripsi:PerkinElmer translucent polypropylene tubes are designed to provide excellent chemical resistance. It features a rounded bottom and does not include plugs.atribut:
- Capacity (ml): 15
- Material: Polypropylene
- Product Compatibility: PinAAcle 900 Series
- Product Group: Tubes and Vials
- Size (mm): 17x100
- Style: Round Bottom
- Technology Type: AA;ICP-MS;ICP-OES
- Type: Standard
- AS ONE Stoppered Centrifuge Tubeatribut:
- Material: Borosilicate Glass 3.3
- PYREX Centrifuge Tube Graduated Oilatribut:
- Material: borosilicate glass , conical bottom tube
- Sterility: non-sterile
- Capacity (ml): 100
- Manufacturer/Tradename: Corning 8160-100
- O.D.xL (mm): 38x200
- Color: Clear
- PerkinElmer Spectrometer Fluorescence (Alat Analisis Spektrum)Deskripsi:With PerkinElmer’s new fluorescence spectroscopy instruments, your laboratory can generate accurate and reliable fluorescence data, regardless of the operator’s experience level. The FL 8500 uses a continuous wave excitation source for high sensitivity measurements at scan speeds of up to 60,000 nm/min. For samples where phosphorescence data is required, or when samples are at risk for being photo-bleached, the FL 6500 provides high quality results with a pulsed excitation source. Together, the instruments make up the most complete fluorescence portfolio, allowing your laboratory to tackle any application challenge. Both instruments have interchangeable, plug n play accessories that are auto-recognized by the software, minimizing downtime between accessory changes. The intuitive software mirrors your laboratory workflow to streamline method development and get you from lamp warm-up to data reporting in mere minutes.-Peak Power: Includes four Peak Power settings:(a) 120 Kw(b) 80 Kw(c) 40 Kw(d) 20 Kw-Software Functionality:Spectra Scan3D-Spectra ScanQuantificationAnisotropy/Polarization (in Spectra Scan and Single Read)Single ReadTime DriveKineticsIntracellular ion conc.Quantum yield (Relative and Absolute)QuenchingWavelength ProgramLifetime ((Phosphorescence/Lanthanide in milliseconds ONLY)AbsorbanceValidationSipper ControlService UtilityPre-Scan ModeSynchronous scan mode (constant energy and wavelength)3D Synchronous scanSample TableRead FLWinLab Data FilesRead UVWinLab Data Files-Sampling AccessoriesSingle Cell HolderWater Jacketed Single Cell HolderWater Jacketed Single Cell Holder w/StirrerSolid Sample holderVariable Angle Solid Sample HolderMicro Cell HolderWater Jacketed Micro Cell Holder w/StirrerIntegrating SphereAbsorbance ModuleUV/Vis Automated PolarizerRapid Mixing AccessoryFiber Optic ProbeVis Automated PolarizerManual Polarizer HolderMicroplate reader**4-Position Multi-Cell Holder**Water Jacketed 4-Position Multi-Cell Holder**Water Jacketed 4-Position Multi-Cell Holder w/ Stirrer**Fast Filter**Single Cell Peltier Holder**4-Position Multi-Cell Peltier Holder**Auto Sipper**S10 Autosampler**-Excitation Filter Options (Wavelengths)Optional excitation filters available. These include, but are not limited to, H-polarizer and V-polarizer. Easily added either internally onto the filter wheel or in the manual polarizer holder-Emission Filter Options (Wavelengths)Optional emission filters available. These include, but are not limited to 590, 610, 665 nm, H-polarizer, and V-polarizer. Easily added either internally onto the filter wheel or in the manual polarizer holder.-Event Marker Button (Included)The event marker electronically identifies where/when within the data stream the sample introduction occurred- Injection Port (Optional)This functionality enables users to physically introduce reagents into sample cuvettes in real time-SoftwareSpectrum FL StandardSpectrum FL Enhanced Security (ES)atribut:
- Communication: USB 2.0
- Detector: PMT R928
- Display Range: 0-260000
- Filter Wheel (mm): 12 Slots That Accept Standard 12.5 Round Filters
- Illumination Source: Pulse Xenon Lamp with User Defined Power Settings
- Monochromator (grooves/mm): 1200
- Operating System: Windows® 10, 64 Bit
- Power Supply (V): 100-240 at 50-60
- Resolution (N m): 1.0, 2.5, 5, 10, 20
- Response (s): ≥0.002
- Sensitivity (S/N Ratio): Min 750:1 (RMS)
- Slit Width (nm): 1, 2.5, 5, 10, 20
- Standard Emission Filters (nm): 3 Emission Filters Included (320, 430, 515)
- Standard Excitation Filters (nm): 3 Excitation Filters Included (290, 370, 530)
- Technology: Preferred For Phosphorescence And With Samples Where Photo-Bleaching Is A Concern
- Wavelength Accuracy (nm): 0.5
- Wavelength Range (Ex And Em) (nm): 200-900 Standard
- Wavelength Reproducibility: 0.2
- Wavelength Scan Speed (nm/minute): Max. 24000
- i-Safe Safety Line/Police LineDeskripsi:- Bagus untuk Mencegah kecelakaan di area kerja yang bahaya. - Terbungkus plastik press sebelum barang digunakan. - Meteran roll penuh sesuai spesifikasi.atribut:
- Size (Inchxmm): 3x300
- Material: HDPE
- Color: Red-White
Daftar Harga centrifuge glass Terbaru October 2026
| PYREX Centrifuge Tube | Rp1.399.900 |
| BOROSIL Tubes Centrifuge Conical Bottom Graduated | Rp53.900 |
| PYREX Centrifuge Tube Disposable Glass Conical | Rp1.799.900 |
| Tokyo Glass Kikai (TGK) Conical Centrifuge Tube | Rp179.900 |
| IWAKI Glass Ware Centrifuge Tube Conical With Rim | Rp71.900 |
| DURAN Centrifuge Tube Conical Bottom Angle | Rp119.900 |
| Master Flex Silicone Tube (Selang Silikon) | Rp1.199.900 |
| IWAKI Glass Ware Centrifuge Tube Conical With Glass Stopper | Rp139.900 |
| IWAKI Glass Ware Centrifuge Tube Round Bottom Graduation With Screw Cap | Rp139.900 |
| NUNC Round Bottom Tube | Rp269.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































%20Conical%20Centrifuge%20Tube/prP109257927-1.jpg)












/j8P110908692-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/i-Safe%20Safety%20Line%2FPolice%20Line/crP104658459-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)